Shop All Parking Signs
Signmission
Private Parking Violators Will Be Towed Away at Vehicle Owners Expense, A-1824-23254
Mfr # A-1824-23254
Zoro # G509593468
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23254
- Zoro # G509593468
- UPC # 785590107031
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRY Universal Fit Detects Both Carbon Monoxide Propane Gas Alerts To Leak With Beeping (85-741-WT-TR)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 2XL/3XL (9665 2X-3X)
- C.H. HANSON CH Hanson 19000 1000 ft. Yellow Caution Tape (162076)
- MCR SAFETY Coated Gloves, Finished, Knit, XL/10, PR (92724XL)
- SIGNMISSION Handicapped Parking During Church Hours With Graphic Rust Proof Parking, A-1824-23916 (A-1824-23916)
- SIGNMISSION Reserved Parking Resident Parking Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23036 (A-1824-23036)
- SIGNMISSION Do Not Block Driveway Unauthorized Vehicles Towed Away with Graphic, A-1824-24167 (A-1824-24167)
- SIGNMISSION Employee Parking Only With Bi-Direction Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24101 (A-1218-24101)
- SIGNMISSION Handicapped Parking $250 Fine Section 45 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23919 (A-1218-23919)
- SIGNMISSION No Parking Do Not Block Dumpster Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-23813 (A-DES-BS-1818-23813)
- HY-KO Signs -No Parking Anytime- Al (HW-1)
- Signmission Signs