Shop All Parking Signs
Signmission
Private Parking Members Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23255
Mfr # A-1824-23255
Zoro # G209581512
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23255
- Zoro # G209581512
- UPC # 785590107048
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, 2XL, Blue, 4.25 oz. (71221)
- OCCUNOMIX Sweatband, Blue, Polyester, Universal, PK100 (SB100)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-3-1-10)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 M 100)
- SIGNMISSION Reserved Parking for Pastor or His Wife Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23086 (A-1218-23086)
- SIGNMISSION Reserved Parking Unauthorized Vehicles Will Be Towed 12inx18ins, A-1218 Tow Away Parkings - Re Un T (A-1218 Tow Away Parking Signs - Re Un T)
- SIGNMISSION No Parking In Driveway 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - In Driveway (A-1218 No Parking Signs - In Driveway)
- SIGNMISSION Bilingual No Parking No Truck Parking No Estacionamiento De Camiones, A-1824-24305 (A-1824-24305)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Loading Zone (A-1218 No Parking Signs - Loading Zone)
- SIGNMISSION Event Parking Bidirectional Arrow, Green & White Aluminum Sign, 18" x 18", GW-1818-24084 (A-DES-GW-1818-24084)
- NMC Handicapped Parking Only Sign (TM145J)
- Signmission Signs