Shop All Parking Signs
Signmission
Private Parking Lot Unauthorized Vehicles Towed Owner Expense Alum Sign, 18" L, 18" H, BU-1818-23264
Mfr # A-DES-BU-1818-23264
Zoro # G509598562
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-23264
- Zoro # G509598562
- UPC # 196617215309
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, M, 12PK (3280M)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +2.5 (UVXA952)
- ALTA Knee Pads, Hard Cap, Black, PR (56203)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100038)
- SIGNMISSION Emergency And Authorized Vehicles Only 12inx18in Heavy Gauges, A-1218 Emergency - ER Auth Veh (A-1218 Emergency - ER Auth Veh)
- SIGNMISSION Reserved Parking for Employee of the Yea Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23108 (A-1218-23108)
- SIGNMISSION Designer Series-Back Out When Safe Do Not Block Gate With No Parking Symbol, 24" x 18", G-1824-9994 (A-DES-G-1824-9994)
- SIGNMISSION No Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 No Parking Signs - No Parking (A-1218 No Parking Signs - No Parking)
- SIGNMISSION No Parking Prohibido Estacionar No Park Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23598 (A-1218-23598)
- SIGNMISSION Reserved Parking Only With Handicapped Symbol Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23062 (A-1218-23062)
- LYLE Reserved Parking Sign, 18" x 12, T1-1186-EG_12x18 (T1-1186-EG_12x18)
- Signmission Signs