Shop All Traffic Signs
Signmission
Private Driveway No Turn Around Heavy-Gauge Aluminum Architectural Sign, 24" x 18", RW-1824-9927
Mfr # A-DES-RW-1824-9927
Zoro # G609706515
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1824-9927
- Zoro # G609706515
- UPC # 196617178956
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24" |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Return, 2 In.H, 73923 (73923)
- SHIELDMARK Floor Stop Sign, 16 in H, 16 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP16 (STP16)
- ALLEGRO INDUSTRIES Airline Hose, 185 psi, 50 ft., 3/8 In. Dia. (9100-50)
- PIP PIP® 34-225/M G-Tek® GP„¢ Nitrile Coated Nylon Glove, M (34-225/M)
- SIGNMISSION OSHA Sign, No Pedestrian Traffic, 24in X 18in Aluminum, 18" W, 24" L, Landscape, OS-DS-A-1824-L-1468 (OS-DS-A-1824-L-1468)
- SIGNMISSION OSHA Danger Sign, Portrait Diesel On-Road, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-2064)
- SIGNMISSION Slow Children Crossing, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24735 (A-1218-24735)
- SIGNMISSION Trucks All Trucks With Truck Symbol & Left Arrow Rust Proof Parking, A-1824-22783 (A-1824-22783)
- SIGNMISSION OSHA Notice Sign, Pedestrians Use Door With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-17170)
- SIGNMISSION OSHA Sign, Not Walkway Truck Traffic Only, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-SF-P-1014-V-11264)
- SIGNMISSION Stop Children Crossing Decal Concession Stand Food Truck Sticker, D-12 Stop Children Crossing (D-DC-12 Stop For Children Crossing19)
- Signmission Signs