Shop All Traffic Signs
Signmission
Private Driveway No Turn Around, Heavy-Gauge Aluminum, 12" x 18", A-1218-24856
Mfr # A-1218-24856
Zoro # G409706128
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-24856
- Zoro # G409706128
- UPC # 807330714900
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18" |
Height | 18" |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Trimmer+ 2M + Tango 715 Black (289SETS01KK)
- SPEAKMAN Cold Valve Rainier 1/4 Turn (RPG05-0903)
- MILWAUKEE TOOL Climbing Green Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1306)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Large (Size 9), 1 Pair (34-8743)
- SIGNMISSION Designer Series-Speed Humps Ahead, Tan & Green Heavy-Gauge Aluminum, 18" x 18", TG-1818-9887 (A-DES-TG-1818-9887)
- SIGNMISSION Truck Sign No Trucks Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22786 (A-1218-22786)
- SIGNMISSION Traffic Entrance Sign Entrance Only, Black & Gold Aluminum Sign, 18" x 18", BG-1818-24409 (A-DES-BG-1818-24409)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17167)
- SIGNMISSION Designer Series Speed Limit 15 Mph, Tan & Green Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-22879 (A-DES-TG-1818-22879)
- SIGNMISSION No Stopping Fire Lane-Refer to CVC 22500.1 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23576 (A-1218-23576)
- LYLE Speed Limit 10 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-10-18DA (R2-1-10-18DA)
- Signmission Signs