Shop All Banners
Signmission
PRIME RIB SANDWICH BANNER SIGN usda roasted roast beef french dip
Mfr # B-Prime Rib Sandwich
Zoro # G209669012
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Size 18 in x 48 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Width 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Prime Rib Sandwich
- Zoro # G209669012
- UPC # 721405496006
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Width | 0.01 in |
Height | 48 in |
Length | 18 in |
Details
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Sign Material | Vinyl |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chisel Chain, 3/8" Ptich, .050" Gauge, Bulk Chain, 100-Ft. Reel (72LPX100U)
- GLOBAL INDUSTRIAL Earth Anchor Kit, 4 Anchors Per Kit (652775)
- MTD Blade Set-46 Star (490-110-Y110)
- BAREBONES LIVING Folding Shovel, Lightweight and Durable Beechwood Handle, Manganese Steel Blade (HMS-2100)
- SIGNMISSION CASH LOANS BANNER SIGN payday advance title pawn shop for gold (B-120 Cash Loans)
- SIGNMISSION SMOG CHECK BANNER SIGN auto automotive pollution car inspection (B-Smog Check)
- SIGNMISSION PANINIS BANNER SIGN sandwich sign hot concession pressed cubans (B-120 Paninis)
- SIGNMISSION JALAPENO POPPERS BANNER SIGN fresh hot stuffed deep fried spicy pepper (B-120 Jalapeno Poppers)
- SIGNMISSION CINNAMON ROLLS BANNER SIGN fresh baked bakery still warm homemade hot (B-120 Cinnamon Rolls)
- SIGNMISSION OPEN TO THE PUBLIC BANNER SIGN wholesale now all welcome wholesaler retail (B-Open To The Public)
- SIGNMISSION FIREWOOD BANNER SIGN fire wood split hickory cord delivered stacked (B-120 Firewood)
- Signmission Banners