Shop All Facility Signs
Signmission
Pork Chop SandwichConcession Stand Food Truck Sticker, 24" x 10", D-DC-24 Pork Chop Sandwich19
Mfr # D-DC-24 Pork Chop Sandwich19
Zoro # G609694621
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 24 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-24 Pork Chop Sandwich19
- Zoro # G609694621
- UPC # 746507089710
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 24 in |
Length | 10 in |
Size | 24" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Glove Kit Red Class 0 (GK014R/11)
- EDWARDS SIGNALING Fire Bell, Gray, 6 IN. (438D-6N5)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-947)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 11 1/2, Brown, PR (SE4300)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Michigan Equine (WS-Michigan Equine)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, All Forklifts Stop Sign With Symbol, Portrait (OS-NS-P-1218-V-10118)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Emergency Assembly Point Sign, Portrait (OS-NS-A-1824-V-11755)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-P-1014-L-10478)
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, NOTICE Grating Maximum Concentrated Sign, Portrait (OS-NS-P-710-V-15750)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Community Block Party Sign, Landscape (OS-NS-P-1824-L-10731)
- SIGNMISSION Safety Sign, 1.5 in Height, Vinyl, 8 in Length, Tacos I (D-DC-8-Tacos I)
- Signmission Facility Signs