Shop All Banners
Signmission
POPSICLES BANNER SIGN sweets frozen fruit dessert ice pop stick freeze pop ice
Mfr # B-Popsicles
Zoro # G409669287
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 48 in
- Size 18 in x 48 in
- Double-Sided No
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Popsicles
- Zoro # G409669287
- UPC # 682017687551
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 48 in |
Size | 18 in x 48 in |
Length | 18 in |
Details
Double-Sided | No |
Thickness | 0.1 in |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENERS BLUE RIBN Gardener's Blue Ribbon Green Steel Plant Stake (SS4)
- COLEMAN-MACH Coleman-Mach 70-8890 Wall-Mount Analog Thermostat 7330B3441 - Heat/Cool, White (7330B3441)
- PERKO Perko Spare Lens Assembly For 1445 & 1440 (0238DP0BLK)
- GOFIT Men's Sport-Tac Pro Trainer Gloves (Medium) (GF-DTAC2-MED)
- SIGNMISSION DEEP FRIED CHEESE BALLS BANNER SIGN beer battered on a stick cheddar (B-120 Deep Fried Cheese Balls)
- SIGNMISSION Sale 20% Off Banner Concession Stand Food Truck Single Sided (B-72-30149)
- SIGNMISSION SURF SHOP BANNER SIGN boards surfboards clothes wetsuits accessories (B-120 Surf Shop)
- SIGNMISSION BEEF JERKY BANNER SIGN meat dried spices dehydrated salted smoked (B-Beef Jerky)
- SIGNMISSION FREE A/C CHECK BANNER SIGN air conditioning diagnosis repair freon cold (B-120 Free Ac Check)
- SIGNMISSION GOING OUT OF BUSINESS BANNER SIGN closeout save big huge must bankrupt (B-96 Going Out Of Business)
- SIGNMISSION Happy Mothers Day Banner Concession Stand Food Truck Single Sided (B-96-30086)
- Signmission Flags, Banners & Accessories