Shop All Banners
Signmission
POPSICLES BANNER SIGN frozen fruit dessert ice pop stick freeze pop ice
Mfr # B-72 Popsicles
Zoro # G209660774
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Size 24 in x 72 in
- Height 72 in
- Length 24 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Popsicles
- Zoro # G209660774
- UPC # 682017688367
- Country of Origin United States
- Category Banners
Dimensions
Width | 1 in |
Size | 24 in x 72 in |
Height | 72 in |
Length | 24 in |
Details
Sign Material | Vinyl |
Double-Sided | No |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK Semi-Permanent Tetherball Pole (SU87040)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Stainless Steel Coupler 5200 PSI (PW7147)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400011)
- SIGNMISSION RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables lazyboy (B-72 Recliner Sale)
- SIGNMISSION DEEP FRIED MAC N CHEESE BANNER SIGN macaroni and cheese baked hot (B-120 Deep Fried Mac N Cheese)
- SIGNMISSION UNDER NEW MANAGEMENT BANNER SIGN brand signs owner ownership store business (B-72 Under New Management)
- SIGNMISSION Now Hiring Customer Service Reps Banner Apply Inside Accepting Application Single Sided (B-30227)
- SIGNMISSION DIVE SHOP BANNER SIGN diving gear scuba rental sale deep sea lessons (B-72 Dive Shop)
- SIGNMISSION BINGO TONIGHT BANNER SIGN public welcome free cards cash play win (B-72 Bingo Tonight)
- SIGNMISSION WINDOW TINTING BANNER SIGN car tint film roll signs auto sun (B-Window Tinting)
- Signmission Flags, Banners & Accessories