Shop All Banners
Signmission
POLISH SAUSAGE BANNER SIGN sandwich concession grilled sub hero food
Mfr # B-Polish Sausage
Zoro # G809669320
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Sign Mounting Style Mounting Holes
- Length 18 in
- Thickness 0.1 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Polish Sausage
- Zoro # G809669320
- UPC # 22099380252
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Length | 18 in |
Size | 18 in x 48 in |
Height | 48 in |
Details
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Sign Material | Vinyl |
UV Resistant | Yes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7103-DG)
- MTD Shaft-Wheel Axle (738-04095A)
- LOGO BRANDS Green Bay Packers Flipside Powder Coat Coolie (612-SCOOLP-34)
- FLASH FURNITURE 30" Round Gold Steel Folding Patio Table (CO-4-GD-GG)
- SIGNMISSION DEEP FRIED MAC N CHEESE BANNER SIGN macaroni and cheese baked hot (B-120 Deep Fried Mac N Cheese)
- SIGNMISSION STEAK ON A STICK BANNER SIGN meat steak beef bbq grill restaurant food (B-120 Steak On A Stick)
- SIGNMISSION PIZZA by the SLICE BANNER SIGN shop new signs (B-Pizza by the Slice)
- SIGNMISSION Now Hiring Customer Service Reps Banner Apply Inside Accepting Application Single Sided (B-30227)
- SIGNMISSION CANDY APPLES BANNER SIGN caramel apple cart signs taffy homemade candy fresh (B-Candy Apples)
- SIGNMISSION PHILLY CHEESE STEAK BANNER SIGN cheesesteak signs Philadelphia sub hoagie (B-72 Philly Cheese Steak)
- SIGNMISSION CASH LOANS BANNER SIGN payday advance quick title pawn shop for gold (B-72 Cash Loans)
- Signmission Banners