Shop All Parking Signs
Signmission
Police Business Parking 30 Minute Limit Heavy-Gauge Aluminum Sign, 18" x 18", BW-1818-23278
Mfr # A-DES-BW-1818-23278
Zoro # G509583858
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-23278
- Zoro # G509583858
- UPC # 196617214760
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sleeves, 18 In., Polypropylene, Wht, PK200 (26W805)
- ALLPOINTS Glove, Cotton , Lrg, 12 Pair (1331441)
- SIGNMISSION OSHA Sign, 3.5" Height, Please Do Not Sit Stand Or Climb Here Thank You, Landscape, 10PK (OS-DS-D-35-L-2106-10PK)
- CONDOR U-Block Vest, Class2 Orange/Red, L/XL (53YL01)
- SIGNMISSION This Is Not A Parking Space Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22813 (A-1218-22813)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- SIGNMISSION Reserved Parking $250 Fine With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23165 (A-1218-23165)
- SIGNMISSION Reserved Parking for Dental Office Unauthorized Vehicles Towed Away Alum, 18" x 18", G-1818-23119 (A-DES-G-1818-23119)
- SIGNMISSION No Stopping Fire Lane-Refer to CVC 22500.1 Alum Rust Proof Parking Sign, 18" x 24", A-1824-23576 (A-1824-23576)
- SIGNMISSION No Parking Any Time Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 No Parking Signs - Any Time (A-1218 No Parking Signs - Any Time)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23419 (A-1218-23419)
- Signmission Signs