Shop All Banners
Signmission
Pizza Cones Banner Concession Stand Food Truck Single Sided
Mfr # B-Pizza Cones19
Zoro # G109669464
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in x 48 in
- Double-Sided No
- Thickness 0.1 in
- Sign Mounting Style Mounting Holes
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Pizza Cones19
- Zoro # G109669464
- UPC # 746507096183
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Length | 18 in |
Height | 48 in |
Details
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Handheld Fertilizer Spreader (71060)
- MTD Cylinder Head Gasket (951-11555)
- KOHLER Module Ignition (24 584 36-S)
- CHAPIN Chapin Filter Basket with Cap (2281458)
- SIGNMISSION CLEARANCE SALE BANNER SIGN retail signs huge 50% slashed discount bargain (B-Clearance Sale)
- SIGNMISSION FREE A/C CHECK BANNER SIGN air conditioning diagnosis repair freon cold (B-120 Free Ac Check)
- SIGNMISSION Now Hiring Welders Banner Apply Inside Accepting Application Single Sided (B-30322)
- SIGNMISSION HALF PRICE SALE BANNER SIGN 1/2 huge retail clearance discount off everything (B-Half Price Sale)
- SIGNMISSION WE BUY COINS BANNER SIGN cash gold coin rare numismatist collector (B-96 We Buy Coins)
- SIGNMISSION PIZZA BANNER SIGN shop place fresh pizzeria restaurant Italian food slice (B-72 Pizza)
- ORBUS 8 x 7 ft. 18 oz Scrim Single Sided Hanging Banner (8WX7H-G-OB18)
- Signmission Flags, Banners & Accessories