Shop All Banners
Signmission
PIZZA by the SLICE BANNER SIGN shop new signs
Mfr # B-Pizza by the Slice
Zoro # G309669233
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- UV Resistant Yes
- Double-Sided No
- Thickness 0.1 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Pizza by the Slice
- Zoro # G309669233
- UPC # 22099368397
- Country of Origin United States
- Category Banners
Dimensions
Height | 48 in |
Length | 18 in |
Width | 0.01 in |
Size | 18 in x 48 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADRAX Bike Rack, Black, 36" H, 39" L, Steel (QS-WP36-5-IG-B)
- KOHLER Solenoid Idle Kit (17 435 09-S)
- STENS Grinding Wheel - Wheel Dimensions = 150Mm X 4.5Mm X 12Mm; 052-953 (052-953)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 82 Drive Links (18HX082E)
- SIGNMISSION NAILS BANNER SIGN nail salon manicure spa signs pedicure (B-96 Nails)
- SIGNMISSION COSTUME JEWELRY BANNER SIGN bracelet earrings necklace watches silver (B-72 Costume Jewelry)
- SIGNMISSION TATTOO BANNER SIGN shop artist signs gun modification art piercing art (B-Tattoo)
- SIGNMISSION FURNITURE SALE BANNER SIGN store wood signs sofa chairs kitchen set table (B-72 Furniture Sale)
- SIGNMISSION PHILLY CHEESE STEAK BANNER SIGN cheesesteak signs Philadelphia sub hoagie (B-72 Philly Cheese Steak)
- SIGNMISSION BEEF BRISKET BANNER SIGN slow cooked bar b que texas smoked sandwich (B-Beef Brisket)
- SIGNMISSION SOD BANNER SIGN landscape landscaper for sale grass seed farm grasses (B-96 Sod)
- Signmission Banners