Shop All Banners
Signmission
PIZZA BANNER SIGN shop place fresh pizzeria restaurant Italian food slice
Mfr # B-72 Pizza
Zoro # G809660396
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 72 in
- Size 24 in x 72 in
- Double-Sided No
- Sign Mounting Style Mounting Holes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Pizza
- Zoro # G809660396
- UPC # 22099369752
- Country of Origin United States
- Category Banners
Dimensions
Height | 72 in |
Size | 24 in x 72 in |
Width | 0.01 in |
Length | 24 in |
Details
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Sign Material | Vinyl |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Battery Powered Sweeper, 31 in.W, 13.2gal. (BG677)
- GREENGRASS 12 ft x 18 ft Tarp, Blue (GR2529317)
- RAZOR-BACK 9.5 in x 12 in Square Point Shovel, Open Back (42116)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Squat Pad Black Professional Stabilizing Squat Pad for Weight Lifting Bar; Black (Squat Pad Black)
- SIGNMISSION LIVE BAIT BANNER SIGN fishing lure shiners sign shrimp tackle (B-96 Live Bait)
- SIGNMISSION SHAVED ICE BANNER SIGN hawaiian cart stand signs Italian water sno snow cone (B-72 Shaved Ice)
- SIGNMISSION SMOG CHECK BANNER SIGN auto automotive pollution car inspection (B-Smog Check)
- SIGNMISSION GARAGE SALE TODAY BANNER SIGN household tools furniture antique clothes (B-Garage Sale Today)
- SIGNMISSION AIR CONDITIONING SERVICE BANNER SIGN ac cooling air cold maintenance (B-120 Air Conditioning Service)
- SIGNMISSION BINGO TONIGHT BANNER SIGN public welcome free cards cash play win (B-96 Bingo Tonight)
- SIGNMISSION BACK TO SCHOOL SALE BANNER SIGN boys girls clothes save sale discount fall big (B-Back To School Sale)
- Signmission Banners