Shop All Banners
Signmission
PHILLY CHEESE STEAK BANNER SIGN cheesesteak signs Philadelphia sub hoagie
Mfr # B-Philly Cheese Steak
Zoro # G709668997
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- UV Resistant Yes
- Width 0.01 in
- Thickness 0.1 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Philly Cheese Steak
- Zoro # G709668997
- UPC # 22099368366
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 48 in |
Length | 18 in |
Size | 18 in x 48 in |
Details
Double-Sided | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY Fire Cart, 2", 196cc Engine (HPFC-2065HR)
- INTEX INTEX CHLL N FLT LOUNGE (56805EP)
- BELLI Belli BE80382 Green Shovel Snow Sled with Handle for Kids - 0.6 x 14.3 x 21 in. (BE80382)
- OREGON Lawn Mower Blade, 20-1/2", Replaces Gravely (91-255)
- SIGNMISSION MOVIES BANNER SIGN theatre motion picture cinema watch popcorn flick (B-120 Movies)
- SIGNMISSION WE BUY GOLD 1 BANNER SIGN pawn shop jewelry cash silver top price (B-96 We Buy Gold 1)
- SIGNMISSION Pizza Cones Banner Concession Stand Food Truck Single Sided (B-96 Pizza Cones19)
- SIGNMISSION WE FINANCE BANNER SIGN used cars car dealer lot furniture dealership credit (B-We Finance)
- SIGNMISSION BEEF BRISKET BANNER SIGN slow cooked bar b que texas smoked sandwich (B-Beef Brisket)
- SIGNMISSION CBD Oil Sold Here Banner Concession Stand Food Truck Single Sided (B-CBD Oil Sold Here19)
- SIGNMISSION SUMMER SALE BANNER SIGN store clearance signs huge 50% off (B-120 Summer Sale)
- Signmission Banners