Shop All Parking Signs
Signmission
Pharmacy Parking Tow Away Zone W/ Car Tow Graphic Heavy-Gauge Alum Sign, 18" x 18", BU-1818-23306
Mfr # A-DES-BU-1818-23306
Zoro # G509584763
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-23306
- Zoro # G509584763
- UPC # 196617213558
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, Exit Arrow Left, 10"X14 (MADC532VA)
- SEA DOG Whistle/Lanyard, #571260-1 (571260-1)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILP10/12)
- IRONLACE Paracord 550 Shoelace, 63", Blue, PR1 (550-63-03)
- SIGNMISSION Reserved Parking Van Accessible with Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22988 (A-1218-22988)
- SIGNMISSION OSHA Sign, No Parking On Grass Will Be With Symbol, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-14722)
- SIGNMISSION No Stopping Fire Lane-Refer to CVC 22500.1 Alum Rust Proof Parking Sign, 18" x 24", A-1824-23576 (A-1824-23576)
- SIGNMISSION No Parking No Parking for Delivery Trucks Heavy-Gauge Aluminum Parking Sign, 18" x 24", A-1824-23666 (A-1824-23666)
- SIGNMISSION Park Your Own Risk Fly or Foul Balls May Strike Vehicles Heavy-Gauge Alum, 24" x 18", BW-1824-23482 (A-DES-BW-1824-23482)
- SIGNMISSION Parking Restriction Sign Resident Parkin Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23368 (A-1218-23368)
- SIGNMISSION Reserved Parking $250 Fine With Updated Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23163 (A-1218-23163)
- Signmission Signs