Shop All Parking Signs
Signmission
Permit Parking Violators Will Prosecuted Heavy-Gauge Aluminum Sign, 24" x 18", BS-1824-23316
Mfr # A-DES-BS-1824-23316
Zoro # G509581052
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-23316
- Zoro # G509581052
- UPC # 196617238803
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-4X)
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL907-2X3X)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, 2XL (56120103XXL)
- OCCUNOMIX Watch Cover, PK12 (561)
- SIGNMISSION No Parking Sign No Parking for Delivery Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23666 (A-1218-23666)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 24" x 18", G-1824-9916 (A-DES-G-1824-9916)
- SIGNMISSION No Parking Sign No Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23661 (A-1218-23661)
- SIGNMISSION Office Parking Only Sign, Heavy-Gauge Aluminum, 12" x 18", A-1218-25192 (A-1218-25192)
- SIGNMISSION Exit Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" L, 12" H, A-1218-25203 (A-1218-25203)
- SIGNMISSION You Must Display Valid Parking Permit to Park Here Alum Sign, 18" x 24", RW-1824-22694 (A-DES-RW-1824-22694)
- LYLE No Parking Sign, 18" x 12, T1-2885-HI_12x18 (T1-2885-HI_12x18)
- Signmission Signs