Shop All Parking Signs
Signmission
Permit Parking Tow-Away Zone Maximum Fine Heavy-Gauge Aluminum Sign, 18" L, 18" H, TG-1818-23318
Mfr # A-DES-TG-1818-23318
Zoro # G509585951
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-23318
- Zoro # G509585951
- UPC # 196617213084
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M3631BL)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R20)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Pink (OF-VS3-89)
- SIGNMISSION Do Not Block Driveway 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Do Not Block Driveway (A-1218 Driveway - Do Not Block Driveway)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- SIGNMISSION No Parking Do Not Block Dumpster Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-23813 (A-DES-BS-1818-23813)
- SIGNMISSION 15 Minute Parking Loading and Unloading Only Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24597 (A-1218-24597)
- SIGNMISSION OSHA Sign, Park Rules Park In Designated Spaces, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-NS-D-35-L-17122)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24145 (A-1218-24145)
- NMC No Overnight Parking Violators Will Be Towed Sign, TM57H (TM57H)
- Signmission Parking Signs