Shop All Parking Signs
Signmission
Permit Parking Tow-Away Zone Maximum Fine Heavy-Gauge Aluminum Sign, 18" L, 18" H, BS-1818-23318
Mfr # A-DES-BS-1818-23318
Zoro # G509580161
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1818-23318
- Zoro # G509580161
- UPC # 196617213046
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (4060-L (9))
- CLEMCO Blast Suit, 2XL (22917)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGXL-LF-PP)
- SIGNMISSION Designer Series Authorized Permit Parking Only, Red & White Aluminum Sign, 18" x 24", RW-1824-24330 (A-DES-RW-1824-24330)
- SIGNMISSION No Parking by Order of Fire Marshal Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23628 (A-1218-23628)
- SIGNMISSION Valet Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22758 (A-1824-22758)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24146 (A-1218-24146)
- SIGNMISSION Park Here Yard Sign & Stake outdoor plastic coroplast window, 16" x 12", C-1216 Park Here (C-1216 Park Here)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23419 (A-1218-23419)
- SIGNMISSION Reserved Parking Handicapped SymbolBlue Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23158 (A-1218-23158)
- Signmission Signs