Shop All Parking Signs
Signmission
Permit Parking Estacionamiento Con Permiso. Vehicles w/o Permits Tow Alum, 18" x 24", A-1824-23314
Mfr # A-1824-23314
Zoro # G509581830
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23314
- Zoro # G509581830
- UPC # 785590107666
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Athletic Work Shoes, 10EEE, Black/Blue, PR (642755)
- LYLE Reflalum Danger Do Not Look, 14"x10" (LCU4-0106-RA_14X10)
- 2W INTERNATIONAL Contrast Two Tone Vest with Trim, Black, Large, Class 2 (570BKC-2 L)
- OK-1 Back Support, Black, XL (OK-SS-5-BLK/BXL)
- SIGNMISSION No Parking w/P No Parking symbol & dbl arrow 12inx18in Hvy Ga Alum., A-1218 No Parkings (A-1218 No Parking Signs - P sym double)
- SIGNMISSION Private Way Violators Will Towed Away, Red & White Aluminum Sign, 18" x 24", RW-1824-23237 (A-DES-RW-1824-23237)
- SIGNMISSION Head In Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25182 (A-1218-25182)
- SIGNMISSION Reserved Parking $250 Fine With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23165 (A-1218-23165)
- SIGNMISSION Do Not Block Gate Vehicle Will Be Towed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24159 (A-1218-24159)
- SIGNMISSION Tenant Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Tenant P O (A-1218 Tenant Parking - Tenant P O)
- LYLE Handicap Parking Sign, 18" W, 12" H, English, Aluminum, Blue (L-31-18HA)
- Signmission Parking Signs