Shop All Parking Signs
Signmission
Permit Parking Estacionamiento Con Permiso. Vehicles w/o Permits Tow Alum, 18" x 18", BW-1818-23314
Mfr # A-DES-BW-1818-23314
Zoro # G509583964
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-23314
- Zoro # G509583964
- UPC # 196617213213
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH High Performance Faceshield Windows, FIBRE-METAL 4118CL (4118CL)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-3XL)
- ACCUFORM Restricted Area Sign, 10"H, 14"W, Alum (MADC520VA)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 50 PK (67-307/XXXL)
- SIGNMISSION Loading And Unloading Zone, Heavy-Gauge Aluminum, 12" x 18", A-1218-25117 (A-1218-25117)
- SIGNMISSION Company Vehicles Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25274 (A-1218-25274)
- SIGNMISSION No Parking Fire Lane 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Fire Lane - No PK Fire L (A-1218 Fire Lane - No PK Fire L)
- SIGNMISSION Reserved Stroller Parking With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22985 (A-1218-22985)
- SIGNMISSION No Parking Between Signs With Right Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25054 (A-1218-25054)
- SIGNMISSION This Is Not A Parking Space Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22813 (A-1218-22813)
- ACCUFORM FORKLIFT PARKING AREA SAFETY MVHR578XL (MVHR578XL)
- Signmission Signs