Shop All Parking Signs
Signmission
Permit Parking Estacionamiento Con Permiso. Vehicles w/o Permits Tow Alum, 18" x 18", BS-1818-23314
Mfr # A-DES-BS-1818-23314
Zoro # G509580123
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BS-1818-23314
- Zoro # G509580123
- UPC # 196617213190
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206059)
- CONDOR Dust Cover Assembly, Eyewash, Yellow, PK2 (AP470-002YEL-C)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161402)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Size 26 to 27 In., PR (G99CRBEPLGSH)
- SIGNMISSION Electric Vehicle Parking Only While Cha Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24113 (A-1218-24113)
- SIGNMISSION Tenant Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Tenant P O (A-1218 Tenant Parking - Tenant P O)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- SIGNMISSION Emergency Vehicles Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - ER Vehicles Only (A-1218 Hospital - ER Vehicles Only)
- SIGNMISSION Reserved Parking $250 Fine With Updated Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23163 (A-1218-23163)
- SIGNMISSION Reserved Parking Sign Reserved Parking f Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23042 (A-1218-23042)
- LYLE Gate No Parking Sign, 18" x 12, T1-1096-HI_12x18 (T1-1096-HI_12x18)
- Signmission Parking Signs