Shop All Parking Signs
Signmission
Permit Parking 8-00 Am to 8-00 Pm Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BW-1824-23321
Mfr # A-DES-BW-1824-23321
Zoro # G509583148
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-23321
- Zoro # G509583148
- UPC # 196617238926
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Folding Earmuff Black (90563H1-DC)
- ROCKUSTICS Speaker, Sandstone, 100 Max. Wattage (OCTOROCK-S)
- SUPERIOR GLOVE Gloves, Grain Goatskin, XL, PK12 (378GKTAXL)
- LYLE Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1910-HI_12x18 (T1-1910-HI_12x18)
- SIGNMISSION Police Parking Only With Symbol, Heavy-Gauge Aluminum, 12" x 18", A-1218-24867 (A-1218-24867)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, G-1818-24212 (A-DES-G-1818-24212)
- SIGNMISSION No Parking Fire Lane Keep Clear All Times Alum Rust Proof Parking Sign, 18" x 24", A-1824-23620 (A-1824-23620)
- SIGNMISSION PARK HERE BANNER SIGN parking garage valet car automobile short term, 120" x 48", B-120 Park Here (B-120 Park Here)
- SIGNMISSION No Parking Or Standing Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Emergency - No Pk Standing (A-1218 Emergency - No Pk Standing)
- SIGNMISSION 3 Hour Parking-Parking for Customers Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24428 (A-1218-24428)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 Drop Off - Pick-Up And Drop (A-1218 Drop Off - Pick-Up And Drop)
- Signmission Signs