Shop All Parking Signs
Signmission
Permit Parking 8-00 Am to 5-00 Pm Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-23322
Mfr # A-DES-BS-1824-23322
Zoro # G509581069
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-23322
- Zoro # G509581069
- UPC # 196617238957
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- HONEYWELL NORTH Replacement Suspension, 4 pt., Ratchet (A89RS3)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# Sjt1217 (SJT1217)
- SIGNMISSION Bilingual Reserved Parking Visitor Parking Visitantes Solamente Parking, A-1824-24300 (A-1824-24300)
- SIGNMISSION Reserved Parking Handicap Plate or Permi Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23068 (A-1218-23068)
- SIGNMISSION Handicapped Parking $250 Fine Section 45 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23919 (A-1218-23919)
- SIGNMISSION Visitor Parking Only Sign 12inx18in Heavy Gauge Aluminum Signs, 18" L, 12" H, A- Ho - Vis Pk Only (A- Ho - Vis Pk Only)
- SIGNMISSION No Parking Service And Delivery Area 12inx18in Heavy Gauges, A-1218 No Parkings - Service Del (A-1218 No Parking Signs - Service Del)
- SIGNMISSION Reserved Parking for Assistant Manager Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23133 (A-1218-23133)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1646-HI_12x18 (T1-1646-HI_12x18)
- Signmission Parking Signs