Shop All Parking Signs
Signmission
Permit Parking 7-00 Am to 5-00 Pm Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-23324
Mfr # A-DES-G-1818-23324
Zoro # G509584169
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23324
- Zoro # G509584169
- UPC # 196617212872
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Gas Cylinder Cabinet, 50x40, Capacity 12 (CH120YP)
- DANNER Hiker Boot, EE, 11 1/2, Brown, PR (13860-11.5EE)
- SHOES FOR CREWS Shoes For Crews® Crewguard™ 1" Latex Overshoes, X-Small (3-5) (50 SZ X-SMALL)
- ATLITE - EMERGENCY Ny Edge Lit Single Lens Kit (AUXL18)
- SIGNMISSION Compact Car Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Compact Car Only (A-1218 Misc - Compact Car Only)
- SIGNMISSION OSHA Sign, Stop Parking Ramp Closed For Cleaning Do, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-18485)
- SIGNMISSION Permit Parking Violators Ticketed Booted Towed 12inx18in Alu, A-1218 Auto Boot - Permit Parking Only (A-1218 Auto Boot - Permit Parking Only)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BU-1818-23519 (A-DES-BU-1818-23519)
- SIGNMISSION Please Do Not Block Garage Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23296 (A-1824-23296)
- SIGNMISSION No Parking Sign No Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23661 (A-1218-23661)
- ACCUFORM TRAFFIC SIGN NO DOUBLE PARKING 18 X FRP316RA (FRP316RA)
- Signmission Parking Signs