Shop All Parking Signs
Signmission
Permit Parking 7-00 Am to 5-00 Pm, Black & Gold Aluminum Sign, 18" x 24", BG-1824-23324
Mfr # A-DES-BG-1824-23324
Zoro # G509580833
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-23324
- Zoro # G509580833
- UPC # 785590001094
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPLORO Insulated Vest, Mens, 4X, Black (5705-RXL4B)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polyethylene, PK300 (SC-CPE-BLUE-XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS RG 2XL)
- SIGNMISSION No Parking Any Time with double arrow 12inx18in Heavy Gauges, A-1218 No Parkings - Any double (A-1218 No Parking Signs - Any double)
- SIGNMISSION Electric Vehicle Parking Only While Cha Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24113 (A-1218-24113)
- SIGNMISSION No Parking Between Signs With Right Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25054 (A-1218-25054)
- SIGNMISSION No Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 No Parking Signs - No Parking (A-1218 No Parking Signs - No Parking)
- SIGNMISSION Reserved Parking Unauthorized Vehicles Will Be Towed 12inx18ins, A-1218 Tow Away Parkings - Re Un T (A-1218 Tow Away Parking Signs - Re Un T)
- SIGNMISSION Bilingual No Parking No Truck Parking No Estacionamiento De Camiones, A-1824-24305 (A-1824-24305)
- ZING Handicap Parking Sign, Missouri, 18X12, 2692 (2692)
- Signmission Signs