Shop All Facility Signs
Signmission
Penalty $250 1st Offense Subsequent Offenses $250 Min. and or Up to 90 Days Community, BG-1824-23333
Mfr # A-DES-BG-1824-23333
Zoro # G509800252
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-23333
- Zoro # G509800252
- UPC # 785590001162
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 24 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Look Out For Forklifts Sign, C550PB (C550PB)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, DuraHide Leather (LD-C75-011)
- ONGUARD Sanitex Bib Overall, Plain Front, Green, L (71250 LARGE)
- SIGNMISSION OSHA Danger, Diesel Fuel No Smoking No Open Flames, 18in X 12in Decal, 12" W, 18" L, Portrait (OS-DS-D-1218-V-2364)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Forklifts Only No Sign With Symbol, Portrait (OS-NS-D-1824-V-12895)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, All Forklifts Stop Sign With Symbol, Portrait (OS-NS-P-1218-V-10118)
- SIGNMISSION OSHA Notice, 3.5" Height, Contact With Sprinkler Will Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-10802)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Please Do Not Feed Ducks And Geese Sign With Symbol, Landscape (OS-NS-P-1014-L-17379)
- SIGNMISSION OSHA Warning Sign, 7" Height, Rigid Plastic, Standby Generator Automatically With Symbol, Landscape (OS-WS-P-710-L-12408)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Electrical Room Storage Prohibited, Landscape (OS-DS-D-1014-L-2233)
- HILLMAN English White Construction Sign 10 in. H X 14 in. W, 6PK (842054)
- Signmission Facility Signs