Shop All Traffic Signs
Signmission
Pedestrian Crossing Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23337
Mfr # A-1218-23337
Zoro # G509781667
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-23337
- Zoro # G509781667
- UPC # 785590122904
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18" |
Height | 18" |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hairnet, White, Universal, PK144 (109I-LRG WHITE)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, 2XL (101621-211 2XL REG)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Key Lock (STI-7510E)
- DUPONT Disp Lab Coat, Polyethylene, White, XL, PK30 (TY216SWHXL003000)
- SIGNMISSION Slow Children Crossing 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Slow Down - Slow Cross (A-1218 Slow Down - Slow Cross)
- SIGNMISSION Caution-Forklift Traffic Keep Clear-10in x 14in OSHA Safety, CS-Forklift Traffic Keep Clear (CS-Forklift Traffic Keep Clear)
- SIGNMISSION OSHA Notice Sign, Pedestrians Use Door With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17169)
- SIGNMISSION Designer Series-Private Driveway Don't Block Open Closed Gate W/ No Park, 24" x 18", BS-1824-9923 (A-DES-BS-1824-9923)
- SIGNMISSION OSHA Danger Sign, No Pedestrian Traffic, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-DS-A-1014-V-1468)
- SIGNMISSION Caution Slow Down Pedestrian Traffic, Heavy-Gauge Aluminum, 12" x 18", A-1218-25282 (A-1218-25282)
- NMC One Way Arrow Right Sign, TM509J (TM509J)
- Signmission Traffic Signs