Shop All Wall Art & Decor
Signmission
Paw K9 Circle Corrugated Plastic Sign
Mfr # C-16-CIR-WS-Paw
Zoro # G109704929
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
- Sign Material Corrugated Plastic
- Height 16 in
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Paw
- Zoro # G109704929
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Height | 16 in |
Length | 16 in |
Width | 0.04 in |
Details
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Sign Material | Corrugated Plastic |
Double-Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDP6630AG)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 30" x 74", 5" Depth (MMPF-30745-V)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-12-CIR-Ladybug)
- SIGNMISSION Orange Circle Corrugated Plastic Sign (C-12-CIR-Orange)
- SIGNMISSION Lemonade Arrow Decal Funny Home Decor 24in Wide (D-A-8-999778)
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- SIGNMISSION Liquors Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999770)
- SIGNMISSION Food Arrow Decal Funny Home Decor 24in Wide (D-A-8-999862)
- RACK EM RACKS Rack Em Racks 9092-B Universal Wire Basket; Black - 24 x 12 x 8 in. (9092-B)
- Signmission Wall Art & Decor