Shop All Banners
Signmission
PASTRAMI SANDWICH BANNER SIGN Yiddish food restaurant butcher shop
Mfr # B-72 Pastrami Sandwich
Zoro # G709660755
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Vinyl
- Thickness 0.1 in
- Double-Sided No
- Height 72 in
- Width 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Pastrami Sandwich
- Zoro # G709660755
- UPC # 682017642246
- Country of Origin United States
- Category Banners
Dimensions
Height | 72 in |
Width | 0.01 in |
Size | 24 in x 72 in |
Length | 24 in |
Details
Sign Material | Vinyl |
Thickness | 0.1 in |
Double-Sided | No |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8 in. Replacement Chain for M18 HATCHET Pruning Saw (49-16-2750)
- BAREBONES LIVING Barebones | Walnut Square Hoe - Curved Blade & Comfortable Grip (GDN-054)
- BRIGGS & STRATTON Friction Pawl-Plate (692299)
- STENS Drive Wheel For Toro Most Super Recyclers 205-718 107-3709 (205-718)
- SIGNMISSION LOADED BAKED POTATO BANNER SIGN idaho fresh hot bacon cheese soup (B-120 Loaded Baked Potato)
- SIGNMISSION SURF SHOP BANNER SIGN boards surfboards clothes wetsuits accessories (B-120 Surf Shop)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian dessert cold homemade (B-Gelato)
- SIGNMISSION LIVE BAIT BANNER SIGN fishing lure shiners sign shrimp tackle (B-96 Live Bait)
- SIGNMISSION STATE INSPECTION DONE HERE BANNER SIGN law inspector (B-State Inspection Done Hr)
- SIGNMISSION BEAUTY SUPPLIES BANNER SIGN professional hair care wholesale public (B-120 Beauty Supplies)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian homemade (B-120 Gelato)
- Signmission Banners