Shop All Parking Signs
Signmission
Parking With Up Arrow, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24898
Mfr # A-1218-24898
Zoro # G209592747
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218-24898
- Zoro # G209592747
- UPC # 807330714498
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Portawrap Large Stainless Steel (POWLSS)
- GENUINE JOE Genuine Joe Outdoor Mat (GJO70367)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 2 1 pc, 3PK (844812)
- BERNE Vest, Washed, V-Neck, XL, Regular (VW531)
- SIGNMISSION Manager Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25115 (A-1218-25115)
- SIGNMISSION Customer and Visitor Parking With Right Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24215 (A-1218-24215)
- SIGNMISSION Reserved Parking Sign Reserved Parking f Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23042 (A-1218-23042)
- SIGNMISSION Parking Left Arrow Yard Sign & Stake outdoor plastic coroplast window, C-1216 Parking Left Arrow (C-1216 Parking Left Arrow)
- SIGNMISSION No Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 No Parking Signs - No Parking (A-1218 No Parking Signs - No Parking)
- SIGNMISSION Park Here Yard Sign & Stake outdoor plastic coroplast window, 16" x 12", C-1216 Park Here (C-1216 Park Here)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1037-EG_12x18 (T1-1037-EG_12x18)
- Signmission Signs