Shop All Parking Signs
Signmission
Parking W/ Lock Cycle & Left Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BU-1818-23474
Mfr # A-DES-BU-1818-23474
Zoro # G509595899
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-23474
- Zoro # G509595899
- UPC # 196617206505
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Printable Magnetic Label Cartridge (218MTBWPX-4.9)
- LINCOLN ELECTRIC Welding Jacket (K4690-L)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Gray Grip Socks, One Size Fits Most, 6PK (AHS-SS-OS-G6_PK)
- AMMEX Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Black (AMXGPNB48100)
- SIGNMISSION 15 Minute Parking Loading and Unloading Zone Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24596 (A-1218-24596)
- SIGNMISSION Compact Car Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Compact Car Only (A-1218 Misc - Compact Car Only)
- SIGNMISSION 3 Hour Parking-Parking for Customers Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24428 (A-1218-24428)
- SIGNMISSION Company Vehicles Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25274 (A-1218-25274)
- SIGNMISSION No Parking Sign No Parking for Delivery Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23666 (A-1218-23666)
- SIGNMISSION Handicap Loading Unloading Only With Ha Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23922 (A-1218-23922)
- LYLE Fine Supplemental Parking Sign, 6" x 12, T1-2062-EG_12x6 (T1-2062-EG_12x6)
- Signmission Signs