Shop All Parking Signs
Signmission
Parking W/ Arrow Pointing to Top Left Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-24517
Mfr # A-DES-BW-1824-24517
Zoro # G509594922
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-24517
- Zoro # G509594922
- UPC # 196617271558
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Disposable Cotton Glove Liners, Mens XL, Pack of 12 (Cordova)
- BRADY Precut Label Cartridge, Matte, 7/16 in H (M4C-250-7641)
- CELLUCAP Beard Cover, Plystr, 19 in., White, PK1000 (BN2HNWT)
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L (7502BCPLRG)
- SIGNMISSION No Parking Symbol Within 30 Feet, Black & Gold Aluminum Architectural Sign, 18" x 24", BG-1824-22690 (A-DES-BG-1824-22690)
- SIGNMISSION Charging Station Electric Car Parking O Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24282 (A-1218-24282)
- SIGNMISSION Visitor Parking Visitor Parking Only With Bidirectional Arrow Parking, A-1824-22725 (A-1824-22725)
- SIGNMISSION No Parking Bus Loading Zone No Entacionamiento Bus De Carga Zona Parking, A-1824-23756 (A-1824-23756)
- SIGNMISSION No Parking Violators Will Be Towed Away At Vehicle Aluminum, 12" x 18", A-1218-24998 (A-1218-24998)
- SIGNMISSION Reserved Parking with double arrow 12inx18in Heavy Gauge Aluminums, A-1218 Reserved Parkings - Re do (A-1218 Reserved Parking Signs - Re do)
- SIGNMISSION No Parking Without Permit Warning Sign P Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23636 (A-1218-23636)
- Signmission Parking Signs