Shop All Parking Signs
Signmission
Parking Violators Will Towed Handicapped Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-23404
Mfr # A-DES-G-1818-23404
Zoro # G509584671
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23404
- Zoro # G509584671
- UPC # 196617209520
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ2)
- HONEYWELL ToxiRAE Pro CO2 NDIR Sensor (G02-0007-000)
- SITEPRO Vest-Premium Surveyor-Flo-Lime (23-750-FL-M)
- 3M Replacement Foam Gasket, Gray (SF600FI)
- SIGNMISSION Do Not Block Custom No Parking Text Here Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-24579 (A-1824-24579)
- SIGNMISSION No Parking In Driveway 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - In Driveway (A-1218 No Parking Signs - In Driveway)
- SIGNMISSION Reserved Parking Visitor Parking Arrow Pointing Left Heavy-Gauge Alum Sign, 24" x 18", TG-1824-23024 (A-DES-TG-1824-23024)
- SIGNMISSION You Must Display Valid Parking Permit to Park Here Alum Sign, 18" x 24", GW-1824-22694 (A-DES-GW-1824-22694)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24146 (A-1218-24146)
- SIGNMISSION No Parking Without Permit Warning Sign P Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23636 (A-1218-23636)
- NMC No Parking Sign, N313PB (N313PB)
- Signmission Parking Signs