Shop All Parking Signs
Signmission
Parking Van Accessible Minimum Fine $250 Heavy-Gauge Aluminum Sign, 18" x 18", BU-1818-23405
Mfr # A-DES-BU-1818-23405
Zoro # G509582394
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-23405
- Zoro # G509582394
- UPC # 196617209452
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMISTAD Notice Main Office Entrance OSHA Aluminum Sign (AM2677808)
- PYRAMEX Ear Muff, Fullbrim Mounted (CMFB6010)
- MCKESSON CONFIDERM CL Latex Gloves, Extra-Small, Ivory, 100PK (14-422)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW ROMEO AT, MENS PR (A7341-13M)
- SIGNMISSION Do Not Block Gate Vehicle Will Be Towed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24159 (A-1218-24159)
- SIGNMISSION Reserved Parking for Assistant Manager Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23133 (A-1218-23133)
- SIGNMISSION No Parking Fire Lane W/ Striped Border Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23623 (A-1824-23623)
- SIGNMISSION No Overnight Parking Violators Towed 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - Ovni Pk (A-1218 Tow Away Parking Signs - Ovni Pk)
- SIGNMISSION 45 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24417 (A-1218-24417)
- SIGNMISSION 15 Minute Parking Loading and Unloading Only Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24597 (A-1218-24597)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1047-EG_12x18 (T1-1047-EG_12x18)
- Signmission Signs