Shop All Parking Signs
Signmission
Parking Restriction Visitor Parking Only Unauthorized Vehicles Towed at Owner Expense, BG-1818-23367
Mfr # A-DES-BG-1818-23367
Zoro # G509580666
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23367
- Zoro # G509580666
- UPC # 785590047672
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAIRMASTER 9" Stair Tread 4'6" Yellow-Black (500-YB46)
- DUNLOP Men's Steel Rubber Boot Black (861040633)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BT30YP)
- NATIONAL MARKER CO Bilingual Plastic Sign - Caution Forklift Traffic Keep Clear (CBA8R)
- SIGNMISSION Tenant Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24711 (A-1218-24711)
- SIGNMISSION No Parking Any Time Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 No Parking Signs - Any Time (A-1218 No Parking Signs - Any Time)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- SIGNMISSION Reserved Parking $250 Fine With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23165 (A-1218-23165)
- SIGNMISSION No Parking-Tow Away Zone 247 Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23792 (A-1824-23792)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23024 (A-1218-23024)
- CONDOR No Parking Sign, 7" x 10, 477X66 (477X66)
- Signmission Parking Signs