Shop All Parking Signs
Signmission
Parking Restriction Resident or Guest Parking Only Unauthorized Vehicles Towed at Own, BW-1824-23369
Mfr # A-DES-BW-1824-23369
Zoro # G509583308
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-23369
- Zoro # G509583308
- UPC # 196617240721
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3/8In Black/White Letters, 10PK (A02011)
- PEAKWORKS Accessories - Carrying Bag (V860001)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, S ( 7 ), 200 PK (7502PFS)
- OBERON Rubber Electrical Glove Kits (GLVKT-BRC1-1409)
- SIGNMISSION STORAGE RV & BOAT PARKING DECAL sticker short long term secure indoor, D-36 Storage Rv & Boat Parkin (D-36 Storage Rv & Boat Parkin)
- SIGNMISSION Bike Parking at Your Own Risk Management Is Not Responsible for Theft or Damage to Bi, GW-1824-24308 (A-DES-GW-1824-24308)
- SIGNMISSION No Parking Anytime Unauthorized Vehicles Towed at Vehicle Owners Expense With Car, A-1824-23764 (A-1824-23764)
- SIGNMISSION Parking Reserved for Employee of Quarter Alum Rust Proof Parking Sign, 18" x 24", A-1824-23390 (A-1824-23390)
- SIGNMISSION Doctors Parking Only With Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24136 (A-1218-24136)
- SIGNMISSION No Parking This Space Reserved 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - This Space Re (A-1218 No Parking Signs - This Space Re)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Re P O (A-1218 Tenant Parking - Re P O)
- Signmission Parking Signs