Shop All Parking Signs
Signmission
Parking Reserved for Priest Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BU-1824-23378
Mfr # A-DES-BU-1824-23378
Zoro # G509597343
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-23378
- Zoro # G509597343
- UPC # 196617241162
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO S, Lime Class 2 High Performance Surveyors Zipper Vest (S5004-S)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-500)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H (48JR43)
- DUPONT Disposable Collared Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL0012G1)
- SIGNMISSION Veteran Parking Thank You for Your Service Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-22737 (A-DES-TG-1824-22737)
- SIGNMISSION Valet Parking All Others Towed Away Car Owners Expense & Risk Alum Sign, 18" L, 18" H, G-1818-22762 (A-DES-G-1818-22762)
- SIGNMISSION No Parking In Driveway Unauthorized Vehicles Towed 12x18 Hvy Ga Alum, A-1218 Driveway (A-1218 Driveway - Unauthorized Vehic)
- SIGNMISSION No Parking In Driveway Unauthorized Vehicles Towed Aluminum, 12" x 18", A-1218-25028 (A-1218-25028)
- SIGNMISSION Reserved Parking Sign Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23009 (A-1218-23009)
- SIGNMISSION Employee Of Month Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Em Month (A-1218 Employee - Em Month)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1037-EG_12x18 (T1-1037-EG_12x18)
- Signmission Parking Signs