Shop All Parking Signs
Signmission
Parking Reserved for Church Member Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-23395
Mfr # A-DES-BS-1818-23395
Zoro # G509589171
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1818-23395
- Zoro # G509589171
- UPC # 196617209896
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Tabletop MCI, Multi-Casualty Incident (DMS 05844)
- NMC Notice Wash Hands Before Work Sign - Bilingual, NBA8P (NBA8P)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 1PK (CPT-RED-38AL-KD)
- EAGLE MFG 1 gal Red Galvanized Steel Type I Safety Can Flammables (UI10S)
- SIGNMISSION No Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 No Parking Signs - No Parking (A-1218 No Parking Signs - No Parking)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24145 (A-1218-24145)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- SIGNMISSION Reserved Parking Resident Parking Only With Bi-Directional Arrow Parking, A-1824-23039 (A-1824-23039)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23419 (A-1824-23419)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", GW-1818-23912 (A-DES-GW-1818-23912)
- NMC No Parking Sign, TM1G (TM1G)
- Signmission Signs