Shop All Parking Signs
Signmission
Parking Only With Cycle and Lock Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23410
Mfr # A-1218-23410
Zoro # G509581007
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-23410
- Zoro # G509581007
- UPC # 785590123642
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Inhalation Valve Seat, PR (80814A)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (27-600)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N-360)
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Fluorescent Green (9500PFS)
- SIGNMISSION Office Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Church - Office Parking Only (A-1218 Church - Office Parking Only)
- SIGNMISSION Office Parking Only Sign, Heavy-Gauge Aluminum, 12" x 18", A-1218-25059 (A-1218-25059)
- SIGNMISSION Employee Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25213 (A-1218-25213)
- SIGNMISSION Designer Series Guest Parking, Black & Silver Heavy-Gauge Aluminum Sign, 18" x 18", BS-1818-23925 (A-DES-BS-1818-23925)
- SIGNMISSION Compact Car Parking W/ Bidirectional Arrow Alum Rust Proof Parking Sign, 18" x 24", A-1824-24253 (A-1824-24253)
- SIGNMISSION Bike Parking at Your Own Risk Management Is Not Responsible for Theft or Damage to Bi, GW-1824-24308 (A-DES-GW-1824-24308)
- SIGNMISSION No Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 No Parking Signs - No Parking (A-1218 No Parking Signs - No Parking)
- Signmission Signs