Shop All Parking Signs
Signmission
Parking Lot Sign Visitors Parking Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-24622
Mfr # A-1824-24622
Zoro # G509593598
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-24622
- Zoro # G509593598
- UPC # 785590108519
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Behind-the-Neck Ear Muffs, 21 dB, Peltor Optime 95, Black/Beige (8062)
- MAGID Disposable Clothing, 3XL, White, Polypropylene, Zipper (CVZ6-XXXL)
- HONEYWELL NORTH Filter, P100, Magenta, 2 PK, NIOSH (75FFP100)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBBDPUG)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- SIGNMISSION STORAGE RV & BOAT PARKING DECAL sticker short long term secure indoor, D-36 Storage Rv & Boat Parkin (D-36 Storage Rv & Boat Parkin)
- SIGNMISSION Park at Your Own Risk Company Not Respon Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23493 (A-1218-23493)
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- SIGNMISSION No Parking Service And Delivery Area 12inx18in Heavy Gauges, A-1218 No Parkings - Service Del (A-1218 No Parking Signs - Service Del)
- SIGNMISSION Fire Lane Tow-Away Zone with P symbol 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - F L sy (A-1218 Tow Away Parking Signs - F L sy)
- LYLE Visitor Supplemental Parking Sign, 6"x12, T1-6105-HI_12x6 (T1-6105-HI_12x6)
- Signmission Signs