Shop All Parking Signs
Signmission
Parking Lot Sign Exit Sign Left Arrow Alum Rust Proof Parking Sign, 24" L, 18" H, A-1824-23422
Mfr # A-1824-23422
Zoro # G209588559
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23422
- Zoro # G209588559
- UPC # 785590108571
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, N95, 3M 5000 Series/3M 6000 Series, Bayonet, White, 10 Pack (5N11)
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-001)
- IRONWEAR Headgear Visor Holder with Ratchet Adjustment Black (3942)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- SIGNMISSION Fire Lane Keep Clear All Times W/ Graphic Alum Rust Proof Parking Sign, 18" x 24", A-1824-23984 (A-1824-23984)
- SIGNMISSION Handicapped Parking $250 Fine Section 4511.69 Ohio Revised Code Parking, A-1824-23919 (A-1824-23919)
- SIGNMISSION No Parking This Space Reserved 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - This Space Re (A-1218 No Parking Signs - This Space Re)
- SIGNMISSION Visitor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Visitor Parking Only (A-1218 Hospital - Visitor Parking Only)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23419 (A-1824-23419)
- SIGNMISSION Overflow Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23516 (A-1218-23516)
- SIGNMISSION No Parking No Motorcycle No Scooter Park Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23704 (A-1218-23704)
- Signmission Parking Signs