Shop All Parking Signs
Signmission
PARKING LEFT ARROWsticker parking lot garage valet car turn, 12" x 4.5", D-12 Parking Left Arrow
Mfr # D-12 Parking Left Arrow
Zoro # G509588297
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-12 Parking Left Arrow
- Zoro # G509588297
- UPC # 14891001169
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 4.5 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 0.03 lb |
Double-Sided | No |
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Airline Assembly (CF1001)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23822 (A-1218-23822)
- LATHEM TIME Rbn, 3000 Series Time Clock (72CN)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- SIGNMISSION Doctors Parking Only With Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24136 (A-1218-24136)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- SIGNMISSION Do Not Block Vehicle Access Needed at A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24153 (A-1218-24153)
- SIGNMISSION 5 Minute Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24416 (A-1218-24416)
- SIGNMISSION Private Parking Unauthorized Vehicles Towed 12inx18in Aluminums, A-1218 Tow Away Parkings - Priv (A-1218 Tow Away Parking Signs - Priv)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014R-12HA (HC-014R-12HA)
- Signmission Signs