Shop All Parking Signs
Signmission
Parking Is Full Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22701
Mfr # A-1824-22701
Zoro # G509593796
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-22701
- Zoro # G509593796
- UPC # 785590108700
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coveralls, L, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWHLG0006G1)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, L, PK100 (93-401)
- BDG Mechanics Glove 360 Cut Coverage Blue/Black Lined, Size XL (20-9-10364-XL)
- LYLE Aluminum Nitrogen Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0600-NA_14X10)
- SIGNMISSION No Parking on Bridge Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23699 (A-1218-23699)
- SIGNMISSION Reserved Parking-for Senior Adults, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23148 (A-DES-BG-1818-23148)
- SIGNMISSION Park Your Own Risk Fly or Foul Balls May Strike Vehicles Heavy-Gauge Alum, 24" x 18", BW-1824-23482 (A-DES-BW-1824-23482)
- SIGNMISSION No Parking Active Driveway 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - No Parking Active Dr (A-1218 Driveway - No Parking Active Dr)
- SIGNMISSION Reserved Parking Handicapped SymbolBlue Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23158 (A-1218-23158)
- SIGNMISSION No Parking w/P No Parking symbol & dbl arrow 12inx18in Hvy Ga Alum., A-1218 No Parkings (A-1218 No Parking Signs - P sym double)
- SIGNMISSION Designer Series-No Parking Drop-off And Pick-up Only With Graphic, 18" x 18", BG-1818-9952 (A-DES-BG-1818-9952)
- Signmission Parking Signs