Shop All Parking Signs
Signmission
Parking in This Area During Games or Practices Could Result in Damage to Your Vehicle, BW-1818-23436
Mfr # A-DES-BW-1818-23436
Zoro # G509599651
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-23436
- Zoro # G509599651
- UPC # 196617208264
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Uvex Tirade Sealed Safety Glasses (S4040)
- PANDUIT Ribbon, Resin, for use with TDP4*HE Seri (RHER4BL)
- PYRAMEX Safety Vest, Hi-Vis, Orange, Large (RVZ2420L)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12391)
- SIGNMISSION No Parking on Bridge Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23699 (A-1218-23699)
- SIGNMISSION Parking Lot Sign Visitors Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24622 (A-1218-24622)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 Drop Off - No Parking Loading (A-1218 Drop Off - No Parking Loading)
- SIGNMISSION No Parking Violators Towed Away Owners Expense Heavy-Gauge Alum Parking, 24" L, 18" H, A-1824-23641 (A-1824-23641)
- SIGNMISSION Patient Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Patient Parking Only (A-1218 Hospital - Patient Parking Only)
- SIGNMISSION Reserved Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24781 (A-1218-24781)
- SIGNMISSION No Parking Active Driveway 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - No Parking Active Dr (A-1218 Driveway - No Parking Active Dr)
- Signmission Parking Signs