Shop All Parking Signs
Signmission
Parking in Rear Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23437
Mfr # A-1218-23437
Zoro # G209590668
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218-23437
- Zoro # G209590668
- UPC # 785590123895
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn, Marked Fire, Red (EG1RF-P)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 XL)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1516-RD_10X7 (U4-1516-RD_10X7)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (123N/LBK)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, TG-1824-24212 (A-DES-TG-1824-24212)
- SIGNMISSION No Parking No Parking-Fire Department Connection Rust Proof Parking, A-1824-23670 (A-1824-23670)
- SIGNMISSION Reserved Parking Only With Handicapped Symbol Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23062 (A-1218-23062)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23822 (A-1824-23822)
- SIGNMISSION Valet Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22750 (A-1218-22750)
- SIGNMISSION No Parking Stopping Standing Any Time 12inx18in Heavy Gauges, A-1218 No Stopping or Standing - Stand (A-1218 No Stopping or Standing - Stand)
- LYLE No Parking This Side Sign, 18" x 12, T1-1143-EG_12x18 (T1-1143-EG_12x18)
- Signmission Signs