Shop All Parking Signs
Signmission
Parking for Visitors Only Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BU-1824-23440
Mfr # A-DES-BU-1824-23440
Zoro # G509583469
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-23440
- Zoro # G509583469
- UPC # 196617243807
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH1)
- HONEYWELL NORTH North® 7581P100L, P100 N Series Organic Vapor Cartridge & Filter, 2/Pk (7581P100L)
- KIYOTA INTERNATIONAL Lab Marker, Combo Tip, Black (145150)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, 18.5 in Length, 12.5mil Thick, White, 200 Pack (2KTT9)
- SIGNMISSION Visitor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Visitor Parking Only (A-1218 Hospital - Visitor Parking Only)
- SIGNMISSION Bilingual No Parking Sign No Truck Parki Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24305 (A-1218-24305)
- SIGNMISSION Handicap Drop-Off And Pick-Up Only 12inx18in Heavy Gauge Aluminums, A-1218 Drop Off - Handicap Drop (A-1218 Drop Off - Handicap Drop)
- SIGNMISSION Designer Series-The Boss Parks Here, Black & Gold Heavy-Gauge Aluminum, 18" x 18", BG-1818-9878 (A-DES-BG-1818-9878)
- SIGNMISSION Bike Parking at Your Own Risk Management Is Not Responsible for Theft or Damage to Bi, GW-1824-24308 (A-DES-GW-1824-24308)
- SIGNMISSION Permit Parking Violators Ticketed Booted Towed 12inx18in Alu, A-1218 Auto Boot - Permit Parking Only (A-1218 Auto Boot - Permit Parking Only)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- Signmission Parking Signs