Shop All Parking Signs
Signmission
Parking for Vehicles W/ Boat Trailers Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23441
Mfr # A-1824-23441
Zoro # G309580002
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1824-23441
- Zoro # G309580002
- UPC # 785590108762
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, L (0507RBLKLAR)
- BRADY Circuit Breaker Lockout, Tie Bar (66321)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nylon (1110751)
- NAPCO Pir Sensor, White, For Gemini Panels (GEM-PIR)
- SIGNMISSION No Parking Bus Loading Zone No Entacionamiento Bus De Carga Zona Parking, A-1824-23756 (A-1824-23756)
- SIGNMISSION No Parking Sign No Parking-Fire Depart Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23670 (A-1218-23670)
- SIGNMISSION 15 Minute Parking Loading and Unloading Zone Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24596 (A-1218-24596)
- SIGNMISSION Guest Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Church - Guest Parking Only (A-1218 Church - Guest Parking Only)
- SIGNMISSION No Parking Stopping Standing Any Time 12inx18in Heavy Gauges, A-1218 No Stopping or Standing - Stand (A-1218 No Stopping or Standing - Stand)
- SIGNMISSION Reserved Parking Van Accessible with Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22988 (A-1218-22988)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- Signmission Signs