Shop All Parking Signs
Signmission
Parking for Laundry Customers Only Unauthorized Vehicles Towed at Vehicle Owners Exp, BW-1824-23443
Mfr # A-DES-BW-1824-23443
Zoro # G509583445
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-23443
- Zoro # G509583445
- UPC # 196617243968
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLISON Gasket Material Asbestos Free (9734)
- MCR SAFETY Gloves, S, PK12 (3613HS)
- GENUINE JOE Dual-Rib Indoor Wiper Mats, Charcoal (or Charcoal Gray), 36" W x 60" L (GJO55351)
- MOON AMERICAN Hex Nipple, FNPTxMNH, 3 Inx2-1/2 In (357-3062521)
- SIGNMISSION Reserved Parking Wheelchair W/ Graphic Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-22996 (A-1824-22996)
- SIGNMISSION Visitor Parking Only All Others Will Be Towed Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22730 (A-1218-22730)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, A-1824-23801 (A-1824-23801)
- SIGNMISSION 10 Minute Parking Loading Zone, Black & Gold Aluminum Architectural Sign, 18" x 24", BG-1824-24643 (A-DES-BG-1824-24643)
- SIGNMISSION Parking Lot Sign Exit Sign Left Arrow Alum Rust Proof Parking Sign, 24" L, 18" H, A-1824-23422 (A-1824-23422)
- SIGNMISSION Private Parking Unauthorized Vehicles Towed 12inx18in Aluminums, A-1218 Tow Away Parkings - Priv (A-1218 Tow Away Parking Signs - Priv)
- SIGNMISSION Private Parking Lot Violators Towed Away Vehicle Owners Expense Alum, 18" L, 18" H, BS-1818-23267 (A-DES-BS-1818-23267)
- Signmission Parking Signs