Shop All Parking Signs
Signmission
Parking Entrance Sign Parking Lot Entrance Alum Rust Proof Parking Sign, 18" x 24", A-1824-23450
Mfr # A-1824-23450
Zoro # G509588839
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23450
- Zoro # G509588839
- UPC # 785590108854
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Solar Barricade Light, Head Diameter 7 1/2 in, 13 in H x 7 in W, Yellow, Dusk-to-Dawn, Amber, LED (03-10-SBLG)
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Fluorescent Green (9500PFS)
- STRANCO Die Cut Number Label, 5 (DBV-SINGLE-6-5)
- NEVS 3/4" Color Coding Dots Pink Flr - Sheet Form (DOT-34M Pink Flr)
- SIGNMISSION Parking With Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24623 (A-1218-24623)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-15473)
- SIGNMISSION Parking Reserved for Employee of Quarter Alum Rust Proof Parking Sign, 18" x 24", A-1824-23390 (A-1824-23390)
- SIGNMISSION Event Parking Bidirectional Arrow, Green & White Aluminum Sign, 18" x 18", GW-1818-24084 (A-DES-GW-1818-24084)
- SIGNMISSION No Parking No Parking-Fire Department Connection Rust Proof Parking, A-1824-23670 (A-1824-23670)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BG-1824-23519 (A-DES-BG-1824-23519)
- HILLMAN English White No Parking Sign 19 in. H X 15 in. W, 6PK (842196)
- Signmission Parking Signs